Xcelite® Super-tru Tip – Phillips® Type Screwdrivers, Apex
Catalog # 76241-758
Supplier: Cooper Tools
Specifications
- Length:267 mm (8⅛")
- Cat. No.:76241-758
- Packaging:Boxed
- Tip size:2
- Blade length:102 mm (4")
- Blade diameter:6.35 mm (¼")
- Handle color:Black
- Blade type:Super-tru Tip
Specifications
About this item
These screwdrivers features Super-tru tip for longer wear life and reduction of damage to screw head recesses, especially in smaller size fasteners.
- Specially treated and finished tips with black oxide for ultimate control
- Bright, nickel chrome-plated blades