Order Entry
United States
ContactUsLinkComponent
Crescent® First Generation Adjustable Wrenches, Apex
Crescent® First Generation Adjustable Wrenches, Apex
Catalog # 76245-882
Supplier:  Cooper Tools
Crescent® First Generation Adjustable Wrenches, Apex
Catalog # 76245-882
Supplier:  Cooper Tools
Supplier Number:  CRES-AC18C

Specifications

  • Description:
    Chrome Finish Adjustable Wrench
  • Cat. No.:
    76245-882
  • Packaging:
    Bagged
  • Overall length:
    8"
  • Jaw size:
    1.14"
  • Weight:
    0.27 kg
  • Handle type:
    Red Non-Slip Cushion Grip

Specifications

About this item

These first-generation adjustable wrenches are ideal for professional, industrial or home use.

  • Tension spring stabilizes jaw and knurl adjusts easily
  • Alloy steel and heat treated
  • Polished Head
  • Chrome plated finish resists rust and corrosion

The wide capacity jaw allows each tool to work with more fastener sizes and wider handle ensures more comfort and less stress to the hand. Proportioned dimensions for greatest strength and minimum weight.