Labels 'Danger - Invisible Laser Radiation', HCL Labels
Catalog # 103458-980
Supplier: HCL Label
Specifications
- Description:Preprinted labels
- Dimensions:1×3"
- Material:Vinyl, adhesive
- Cat. No.:103458-980
- Legend:Danger - Invisible Laser Radiation
Specifications
About this item
HCL's danger invisible laser radiation meets IEC standards and is a great value.
- Made of a durable adhesive vinyl
This Class 4 laser product label reads, Invisible laser radiation - avoid eye or skin exposure to direct or scattered radiation - class 4 laser product per IEC 60825-1:2007 - wavelength 1080 nm, maximum output power 10.5 kW.
Certifications: Meets IEC 60825-1:2007.