Precision Nut Driver, Wiha Tools
Precision Nut Driver, 1/4", 6.7"
Catalog # 76242-314
Supplier: WIHA TOOLS TE
Supplier #: 26563
Jump to:
Product Details & Documents
This exact fit narrow profile precision machined nut driver is made from CRM-72 tool steel.
- Free turning finger control cap
- Blade length: 2.4"
Hard chromed finished for best corrosion protection.
Certifications: RoHS compliant.
Specifications
- Description:Precision Nut Driver, 1/4"
- Overall length:6.7"



