Order Entry
United States
ContactUsLinkComponent
Erem® Special Applications Cutter, Apex
Erem® Special Applications Cutter, Apex
Catalog # 76240-068
Supplier:  Cooper Tools
Erem® Special Applications Cutter, Apex
Catalog # 76240-068
Supplier:  Cooper Tools
Supplier Number:  E147A

Specifications

  • Description:
    Side Cutter, Special Applications
  • Thickness:
    0.284"
  • Cat. No.:
    76240-068
  • Jaw width:
    0.413"
  • Overall length:
    5.394"

Specifications

About this item

This special application cutter is mainly designed for cutting hard wires with minimal effort.

  • Side cutter with compound action
  • ESD safe

This cutter is made of special tool steel.