Order Entry
United States
ContactUsLinkComponent
FIT® Cable Tie Lacing Cord, Newark
FIT® Cable Tie Lacing Cord, Newark
Catalog # 76253-138
FIT® Cable Tie Lacing Cord, Newark
Catalog # 76253-138
Supplier Number:  LC136 BK088

Specifications

  • Width:
    2.2 mm
  • Color:
    Black
  • Description:
    Lacing cord
  • Length:
    457 m (Reel)
  • Thickness:
    0.36 mm
  • Cat. No.:
    76253-138
  • Elongation:
    Max. 40%

Specifications

About this item

This black lacing cord is made of continuous filament high tenacity nylon with B-microcrystalline fungicide wax, mercury and copper-free finish.

  • 50 lbs. minimum breaking strength
  • 40% maximum elongation
  • −55 to 121 °C operating temperature range