Erem® Tungsten Carbide Cutter, 622TX, Apex
76247-572
- Description:Side Cutter, Oval Head, Miniature
- Material:Tungsten carbide
- Thickness:0.236"
- Cat. No.:76247-572
- Jaw width:0.354"
- Jaw length:0.590"
- Overall length:4.528"
This type cutter is fits for all cutting applications where easy access is given.
- Robust and offers high cutting capacity
This is the most widely used head shape.