Order Entry
United States
ContactUsLinkComponent
Erem® Tungsten Carbide Cutter, 503ETST, Apex
Erem® Tungsten Carbide Cutter, 503ETST, Apex
Catalog # 76238-608
Supplier:  Cooper Tools
Erem® Tungsten Carbide Cutter, 503ETST, Apex
Catalog # 76238-608
Supplier:  Cooper Tools
Supplier Number:  503ETST

Specifications

  • Description:
    Tip Cutter Angled Wide Head, 40°
  • Material:
    Tungsten carbide
  • Thickness:
    0.256"
  • Environmentally Preferable:
  • Cat. No.:
    76238-608
  • Jaw width:
    0.433"
  • Jaw length:
    0.256"
  • Overall length:
    4.25"
  • Cut type:
    Full flush

Specifications

About this item

The angled head of this type of cutter provides precise cuts at different working angles.