Order Entry
United States
ContactUsLinkComponent
 
ErgoPlastic Cutters, Swanstrom Tools USA
Catalog # 76239-228
ErgoPlastic Cutters, Swanstrom Tools USA
Catalog # 76239-228
Supplier Number:  S55E-TP

Specifications

  • Cat. No.:
    76239-228
  • Jaw type:
    Oval slim head at 15° with 35°, super flush
  • Blade length:
    28.1 mm (1.11") (Opening Length)
  • Overall length:
    147.3 mm (5.80")

Specifications

About this item