Facom® ESD-Safe Tapered Head Cutter, Jensen Tools
76254-216
- Description:ESD-Safe Tapered Head Cutter
- Thickness:0.27"
- Cat. No.:76254-216
- Cutting capacity:18-38 AWG
- Jaw width:0.41"
- Jaw length:0.41"
- Overall length:4.33"
- Handle:Gray Handles
- Cut type:Semi-flush
Soft ergonomic ESD-safe grips.
Rockwell hardness 62-63 HRC.
: EN 100-015 and ISO 9654 certified.