Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Chemical Structure
Manufacturer Data
0
$0.00
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
United States
Order Entry
Order Status
Your Account
Cart
ContactUsLinkComponent
Home
Cutters
Facom® Oval Head Axial Cutter, Jensen Tools
Facom® Oval Head Axial Cutter, Jensen Tools
Facom® Oval Head Axial Cutter, Jensen Tools
76242-950
:
TESTEQUITY LLC TE
Facom® Oval Head Axial Cutter, Jensen Tools
76242-950
:
TESTEQUITY LLC TE
:
406.E
Description:
Oval Head Axial Cutter
Thickness:
0.27"
Cat. No.:
76242-950
Cutting capacity:
16-38 AWG
Jaw width:
0.37"
Jaw length:
041"
Overall length:
4.33"
Cut type:
Semi-flush