Precision Pliers, Snipe Nose Head, Smooth Jaws, ESD Safe, Ideal-tek
76250-380
- Description:Snipe Nose Head, Smooth Jaws, ESD Safe
- Material:Stainless steel
- Environmentally Preferable:
- Cat. No.:76250-380
- Jaw width:9.5 mm
- Jaw length:23 mm
- Tip size:1.3×1 mm
- Overall length:115 mm
- Jaw thickness:6.5 mm
Precision pliers feature a unique joint design that allows the two parts of the pliers to be mated at an earlier stage of the manufacturing process. The resulting perfect alignment delivers a precision fit that eliminates 'slack' or 'play' and ensures long life with minimal wear. The extra rigidity and sturdy construction supports longer jaws and greater taper, which is ideal for precision work.
- Long wear
- No 'slack' or 'play'
- Lightweight design
- Cost-effective
- AISI 410 Stainless Steel
- 45 Rockwell Hardness (HRC)
- Monocomponent ESD handles
- Box joint
Ideal-tek precision pliers are popular for use in electronic assembly, rework, and the fine jewelry trade for clamping and forming loops on leads or wire.