Laminate Shelf, Heavy-Duty, Production Basics
Catalog # 76239-080
Supplier: Production Basics
Specifications
- Depth:12"
- Load capacity:175 lbs.
- Width:60"
- Description:Laminate Shelf
- Cat. No.:76239-080
- Weight:33 lbs.
Specifications
About this item
This laminate shelf is designed for heavy-duty jobs when you need to support up to 175 lbs. Shelf is constructed of 11/8" industrial grade particleboard with a laminated top and protective T-mold.
- Each shelf is secured by a 12-gauge support rail, which is attached to the back frame and spans the width of the shelf
Delivery: Includes 1×laminate shelf, 1×shelf brackets set and 1×parts and hardware packet.