Horizon Horizontal Centrifuge, HORIZON 24 Flex, Drucker Diagnostics
Catalog # 76300-138
Supplier: Avantor
Irregular Voltage
Specifications
- Max. Speed:3400 rpm
- Noise level:59 dBA
- Description:HORIZON 24 Programmable Routine Centrifuge
- Environmentally Preferable:
- Electrical:95 - 253 V, 50/60 Hz
- Weight:17 kg (39 lbs.)
- W×D×H:38×43×23 cm (15×17×9")
- Cat. No.:76300-138
Specifications
About this item
The HORIZON 24 Flex is the workhorse of the lab. Designed for flexibility, ease of use, and heavy workloads, it really is the routine centrifuge that can do it all. Process all blood and urine tubes, right out of the box. The digital display makes it easy to program and save up to ten custom settings, or choose from one of three carefully selected presets.
- Horizontal centrifugation
- Digital display
- Lid lighting prevents forgotten tubes
- Provides maximum safety and durability
The convection based cooling system protects the samples even under the heaviest workloads. Lid lights flash at the end of each cycle and continue flashing until the lid is opened. Centrifuge will not run with the lid open and the lid cannot be opened while samples are spinning. Allows for safe sample observation and optical calibrations.