EPSON® FX-890 Dot Matrix Printer
Product Details & Documents
The EPSON® FX-890 offers the durability and ease of use required for critical daily print requirements. This 9-pin, narrow-carriage workhorse features an MTBF rating of 20,000 POH and speeds of up to 680 cps.
- User friendly control panel and setting selection
- Achieve optimum efficiency with 7 part forms printout (1 original + 6 copies)
- Extreme reliability in demanding print environments
- Flexibility is assured by handling up to one original and five copies
- Versatile paper handling - load from rear, bottom or front
The push tractor can be changed to a pull tractor, or combined with the optional pull tractor ensuring the smoothest paper feed. Two optional cut sheet feeders can be used to store different forms. Also, with a second push/pull tractor option, up to 4 different forms can be stored at the same time (2 continuous, 2 single sheet). The optional Front Paper Guide can be used to insert small paper from the front and the optional Front Sheet Guide is for insertion of A4 sheets.
Specifications
- Description:Epson FX-890 9-Pin Dot Matrix Printer
- Cat. No.:DUP-DO-NOT-USE-108
- Height:167.5 mm
- Electrical:220 - 240 V, 50 - 60 Hz
- Width:414 mm
- Depth:350 mm
- Weight:7.2 kg
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



