Order Entry
United States
ContactUsLinkComponent
Horizon Horizontal Centrifuge, HORIZON 6 FA, Drucker Diagnostics
Horizon Horizontal Centrifuge, HORIZON 6 FA, Drucker Diagnostics
Catalog # 76300-126
Supplier:  Drucker
Irregular Voltage
undefined
Horizon Horizontal Centrifuge, HORIZON 6 FA, Drucker Diagnostics
Catalog # 76300-126
Supplier:  Drucker
Supplier Number:  00-276-009-001
Irregular Voltage

Specifications

  • Max. Speed:
    3900 rpm
  • Noise level:
    64 dBA
  • Description:
    HORIZON 6 Fixed Angle Routine Centrifuge
  • Electrical:
    95 - 253 V, 50/60 Hz
  • Weight:
    5.4 kg (12 lbs.)
  • W×D×H:
    30×36×23 cm 12×14×9")
  • Cat. No.:
    76300-126

Specifications

About this item

The HORIZON 6 FA routine centrifuge meets fixed angle processing needs for PRP, urine, and more at an affordable price. Set and lock to your labs preferred settings with the simple, two-button interface, or choose from three preset cycles for the most common laboratory needs. The illuminated lid lighting displays the centrifuge’s status at a quick glance and indicates if it is ready to run, running, or done.

  • Fixed angle processing
  • LED lid lighting indicates status
  • Easily lock to a single cycle
  • Provides maximum safety and durability

The convection based cooling system protects the samples even under the heaviest workloads. Lid lights are off when the centrifuge is ready, on when running, and flashing when done. Switch between preset cycles, or lock to a single cycle with the easy-to-use two-button interface. Allows for safe sample observation and optical calibrations.