UNISON UK-C18 HPLC Columns, Imtakt
Catalog # MSPP-UK006
Supplier: IMTAKT USA MS
Specifications
- Column Format:Analytical
- Ø int.:4.60 mm
- Particle Size:3 µm
- Max. Pressure:3000 psi
- Description:UNISON UK-C18 Column
- Length:250 mm
- Endcapped:Yes
- pH Range:1.5 - 9.3
- Cat. No.:MSPP-UK006
- Packing material:ODS
- Phase:C18
- Supplier no.:UK006
Specifications
About this item
The UNISON UK-C18 columns prevent phase collapse and provide stable retention even for nucleic bases under hydrophobic conditions.
- High efficiency columns
- Low back pressure
- LC-MS compatible
- High reproducibilty
- Unique endcapping technology
- Outstanding steric selectivity,hydrogen bonding capacity, hydrophobicity
- Ultra high flow rates with 3 µm particles that can handle higher pressure
Conventional ODS silica phases are designed for the separation of polar compounds. UK-C18 gave excellent peak shapes and rapid sepration compared to 3 µm, 5 µm, 150 mm columns. High durability with both acidic and alkali solutions.
The Unsion series packing material is manufactured in a propertiary manner different from conventional methods, achieving not only high-efficiency packing material but also level of batch-to-batch reproducibilty.