Accupro® End Mill, Sid Tool
1/4", 3", ¼"
Catalog # 76245-780
Supplier: SID TOOL CO INC TE
: 7764780
Jump to:
Product Details & Documents
This is two flute solid carbide square end mill. Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
- Single end and spiral flute of 40° Helix
- Right hand cut and flute with long length
- Uncoated tools do not feature supportive treatments on the cutting edge
- Used at reduced speeds for general applications on nonferrous metals
Center cutting tool have one or more cutting edges at the tip and are used in a variety of applications including plunging, drilling or ramping.
Specifications
- Length:3"
- Shank diameter:¼"
- Diameter:1/4"



