Order Entry
United States
ContactUsLinkComponent
 
Micro Soldering Iron Handpiece, American Hakko Products
  76249-942
undefined
Micro Soldering Iron Handpiece, American Hakko Products
  76249-942
 :  FM2032-51

 

  • Description:
    FM-2032 Micro Soldering Iron Handpiece
  • Length:
    6.7" (170 mm)
  • Cat. No.:
    76249-942
  • Reach:
    1.2 mm (3.9")
  • Tip temperature:
    200...450 °C

 

 

Add precision micro soldering capabilities for soldering and rework system. This slim, lightweight handpiece has a tip-to-grip distance optimized for operator dexterity while working under microscopes.

  • Thin, burn resistant iron cord
  • Quick-change T30 Series tips
  • ESD Safe

Cool running grip even when operating at 450 °C for extended periods.

 : Supplied with micro soldering handpiece.