Order Entry
United States
ContactUsLinkComponent
 
Smoke Absorber, American Hakko Products
  76250-806
undefined
Smoke Absorber, American Hakko Products
  76250-806
 :  FA400-04

 

  • Description:
    FA-400 Smoke Absorber
  • Environmentally Preferable:
  • Cat. No.:
    76250-806
  • W×D×H:
    169×112.5×213 mm
  • Electrical:
    15 W
  • Weight:
    910 g

 

 

The FA-400 bench top smoke absorber is a quick, safe, and efficient way to absorb soldering smoke and fumes. Optional high efficient filters are available and all filters are easily replaceable.

  • Can be used in a vertical (standing up) position or low-profile position (laying down)
  • Unit is made of non-sloughing static dissipative conductive material and operates quietly
  • ESD-safe by design

Standard activated carbon filter absorbs up to 80 percent of the odors from the air and is easy to replace.