Order Entry
United States
ContactUsLinkComponent
FR-830 Preheater, American Hakko Products
FR-830 Preheater, American Hakko Products
Catalog # 76243-208
undefined
FR-830 Preheater, American Hakko Products
Catalog # 76243-208
Supplier Number:  FR830-02

Specifications

  • Description:
    FR-830 Preheater with Power Cord, 470 W
  • Dimensions:
    140W×185D×75H mm
  • Cat. No.:
    76243-208
  • Voltage:
    120 VAC

Specifications

About this item

The FR-830 is a compact and low cost solution to preheating printed circuit boards. The design features on the FR-830 deliver consistent heat to the bottom of printed circuit boards and is particularly beneficial when soldering lead-free assemblies.

  • Compact design
  • Fast heating
  • Excellent thermal stability
  • ESD-safe by design

The integrated self-resetting overheat protection, high pressure fan, and convex outlet reduces heat buildup and prevents blockage of the outlet, and the angled heater tube protects the heating element from damage caused by debris that may accidentally drop inside the heater opening.