Order Entry
United States
ContactUsLinkComponent
 
Polyester Protective Tape 335, 3M
  76243-654
 :  3M
Polyester Protective Tape 335, 3M
  76243-654
 :  3M
 :  70006039039

 

  • Temperature range:
    Up to 150 °F (66 °C)
  • Color:
    Pink
  • Description:
    Polyester tape
  • Material:
    Polyester
  • Thickness:
    1.5 mil.
  • Cat. No.:
    76243-654
  • Elongation:
    115%
  • Tensile strength:
    25 lbs./in. width (438 N/100 mm)
  • Adhesion:
    61 gm/in. width (0.93 N/100 mm)

 

 

Polyester Protective Tape 335 is designed to protect surfaces from light abrasion, nicks and scratches.

  • Extensible, abrasion resistant backing is ideal for forming operations
  • Hand-moldable feature
  • Low tack rubber adhesive
  • Excellent abrasion, tear, scratch, puncture and moisture resistance

The pink colored tape provides a clear and definitive identification of the protected area, while also providing visibility for application or removal. It won't mark or leave sticky residue behind, making it ideal for finished surfaces.