Break-over Wrench with Interchangeable Head Style, Mountz
Catalog # 76252-830
Supplier: MOUNTZ INC TE
Specifications
- Color:Black (Handle)
- Description:Break-Over Wrench Interchangeable Head Style
- Cat. No.:76252-830
- Torque:3 - 12" ft.lbs.
Specifications
About this item
This wrench is designed and manufactured to meet or exceed the accuracy and repeatability requirements of ISO 6789:2003 ( 6% of setting).
- Small and lightweight
- Tamper-proof internal adjustment
- Ideal for use in restricted spaces
Breaks-over when preset torque is reached eliminating overtorquing. The break-over mechanism minimizes shock to assemblies. No external adjustment scale must be preset using a torque analyzer. When the TB wrench achieves torque, the head breaks-over preventing the operator from overtorquing the fastener. Interchangeable heads are manufactured with a common center line
so the torque setting remains the same when head sizes are changed.