Utility Cart, Uline
H-2504R, Red, 500 lbs., 45", 25", 33", 2⅝", 2, 43 lbs.
Catalog # 76249-410
Supplier: ULINE
Supplier #: H-2504R
Jump to:
Product Details & Documents
Ready for duty in offices, stockrooms and warehouses.
- Lightweight, quiet and easy to maneuver in tight spots
- Sturdy structural foam
- Rounded edges prevent wall damage
Specifications
- Depth:2⅝"
- Width:25"
- Color:Red
- Description:H-2504R
- Height:33"
- Length:45"
- Load capacity:500 lbs.
- No. of shelves:2
- Weight:43 lbs.
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



