Circline 22 W Fluorescent Bulb, Dazor Lighting Technology
Catalog # 76243-372
Supplier: DAZOR LIGHTING TECHNOLOGY TE
Specifications
- Description:Replacement 22W Daylight Fluorescent Bulb for Circline Magnifiers
- Cat. No.:76243-372
- Bulb life:12000 h
- Bulb type:FC8T9
Specifications
About this item
Replacement 22W Daylight Fluorescent Bulb for Circline Magnifiers
- Maximum Brightness 925 lumens