Order Entry
United States
ContactUsLinkComponent
Super-Tack™ Tapes, Polyethylene, UltraTape Industries
Super-Tack™ Tapes, Polyethylene, UltraTape Industries
Catalog # 76237-814
Super-Tack™ Tapes, Polyethylene, UltraTape Industries
Catalog # 76237-814
Supplier Number:  1153WH200-P3D

Specifications

  • Temperature range:
    –20...+200 °F
  • Color:
    White
  • Description:
    Super-Tack™ Tapes
  • Dimensions:
    2×1296"
  • Material:
    Polyethylene
  • Thickness:
    7 ± 1 mil.
  • Cat. No.:
    76237-814
  • Adhesive material:
    Rubber
  • Elongation:
    80%
  • Tensile strength:
    18 lbs./in.

Specifications

About this item

Super-Tack™ tape is ideal for any application that requires a strong bond. This high adhesion polyethylene tape is residue-free, easy to tear and can be written on with a pen.