Order Entry
United States
ContactUsLinkComponent
Plier, Long Nose, Jenson Tools
Plier, Long Nose, Jenson Tools
Catalog # 76243-558
Supplier:  TESTEQUITY LLC TE
Plier, Long Nose, Jenson Tools
Catalog # 76243-558
Supplier:  TESTEQUITY LLC TE
Supplier Number:  95680

Specifications

  • Description:
    Plier with Gray PVC Insulated Handle
  • Cat. No.:
    76243-558
  • Cutting capacity:
    0.250"
  • Jaw type:
    Adjustable soft, with serrations
  • Overall length:
    6.5"

Specifications

About this item

Plier with soft nylon jaws, and spare set of nylon jaws.

  • Unique slip-joint in a long nose profile
  • Side cutter
  • Spring loaded
Delivery: Includes spare soft jaws.