Qualakote® PDESDNY Polyurethane Palm Dip ESD Nylon Gloves, QRP
76245-490
: PIP
- Glove color:Gray
- Glove size:Medium
- Ambidextrous/Hand-specific:Hand-Specific
- Disposable/Reusable:Reusable
- Powdered/Powder-free:Powder-Free
- Length:22.9 cm (9")
- Cuff Style:Knit Wrist
- Finish:Polyurethane coated palm and fingertips
- Cat. No.:76245-490
The QRP PDESDNY Palm Dip ESD Nylon Assembly Gloves offers micro-foamed polyurethane palm coating for an excellent grip.
- Micro-foamed polyurethane palm coating for excellent grip
- Nylon + conductive carbon/nylon yarn
- Uncoated back, seamless knit, for breathability, comfort
- Human Body Model ANSI/ESD SP15.1 CAFE` resistance: 10⁷ uncoated area; 10⁹ coated area
- Machine washable for economy of repeated use
RoHS Compliant, PDESDNY Nylon Assembly Glove is knit from textured nylon yarn and features a micro-foamed polyurethane dip palm for an excellent grip. Seamless knit for greater comfort.