Order Entry
United States
ContactUsLinkComponent
Pin Gage, Plus, Cylindrical, Zoro
Pin Gage, Plus, Cylindrical, Zoro
Catalog # 76249-656
Pin Gage, Plus, Cylindrical, Zoro
Catalog # 76249-656
Supplier Number:  911105000

Specifications

  • Measuring Range:
    0.050"
  • Length:
    2"
  • Cat. No.:
    76249-656
  • Width:
    0.050"

Specifications

About this item

Pin Gage, Plus, Cylindrical, Class ZZ.

  • Black oxide coated
  • Made of 52100 tool steel

The gage has a accuracy of +0.0000/–0.0002".

Delivery: Includes Certificate of Accuracy with NIST traceability.