Paint Markers, Zoro
Catalog # 76251-624
Supplier: ZORO - CUSTOMER SERVICE TE
Specifications
- Color:Silver
- Description:Brite Mark 916 Paint Marker
- Environmentally Preferable:
- Cat. No.:76251-624
Specifications
About this item
Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone are the marking surface.
Temp. Range: 0 ° to 350 ° F
Tip Size: Medium