Order Entry
United States
ContactUsLinkComponent
 
Straight-Type Extension Set, Standard Bore, Baxter IV Solutions
Catalog # 68000-882
Supplier:  Baxter
Straight-Type Extension Set, Standard Bore, Baxter IV Solutions
Catalog # 68000-882
Supplier:  Baxter
Supplier Number:  2C5645

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Sterility:
    Sterile
  • Volume:
    3.9 ml
  • Description:
    Straight-type extension set, standard bore
  • Length:
    750 mm (29")
  • Cat. No.:
    68000-882
  • Supplier no.:
    2C5645

Specifications

About this item

Extension set male Luer lock adapter with retractable collar.

  • Contains DEHP
  • Sterile package
  • Nonpyrogenic