Order Entry
United States
ContactUsLinkComponent
Hot Air tool, Thermaltronics USA
Hot Air tool, Thermaltronics USA
Catalog # 76267-944
Irregular Voltage
Hot Air tool, Thermaltronics USA
Catalog # 76267-944
Supplier Number:  TMT-HA300-1
Irregular Voltage

Specifications

  • Temperature range:
    100 – 480 °C
  • Description:
    Hot Air Tool , 4 kg
  • Dimensions:
    188W×246D×127H mm
  • Cat. No.:
    76267-944
  • Voltage:
    220 – 240 V

Specifications

About this item

The TMT-HA300 hot air tool uses a large diaphragm pump and can be used for surface mount component removal and reflow on components such as SOIC, CHIP, QFP, PLCC and others.

  • Digital display shows temperature and status
  • Airflow meter provides visual feedback of air flow
  • Large selection of high quality nozzles
  • Adjustable, easy to use temperature and air control knobs

Airflow (Max): 23 l/min

Pump: Diaphragm