Adjustable Wrist Strap, SCS, Desco Industries
76240-048
: Desco
- Color:Burgundy
- Description:Adjustable Wristband
- Length:60"
- Material:Nylon
- Resistor:1 MΩ
- Cat. No.:76240-048
Adjustable wrist straps provide a comfortable, custom fit. One size adjusts to most any size wrist to provide reliable, 360° protection.
: Meets ANSI/ESD S20.20 and ANSI/ESD S1.1.