CFM/CMM Mini Thermo-Anemometer
Catalog # 470310-228
Supplier: Avantor
Specifications
- Description:Mini thermo-anemometer
- Environmentally Preferable:
- Cat. No.:470310-228
Specifications
About this item
The CFM/CMM thermo-anemometer can simultaneously display air flow or air velocity plus ambient temperature.
- Easy to set Area dimensions (ft² or m²) are stored in the meter's internal memory for the next power on
- Features includes 20 point average for air flow
- Two years warranty
Easy to set area dimensions (ft² or m²) are stored in the meter's internal memory for the next power on. Additional features include 3% velocity accuracy via low friction 2.83" D (72 mm) ball bearing vane wheel on 3.9' (120 cm) cable.
Certifications: CE certified.
Delivery: Supplied complete with 9 V battery, protective rubber holster and case.