Vernier Go Direct® Sound
Catalog # 470310-202
Supplier: Vernier Software & Technology
Specifications
- Description:Go Direct® Sound
- Accuracy:±3 dB
- Resolution:0.1 dB
- Cat. No.:470310-202
- Range:55 - 110 dB
Specifications
About this item
The Go Direct Sound sensor is used to easily capture and evaluate waveforms. It directly connects via Bluetooth® wireless technology or wired via USB.
- Response: A- or C-weighted
- Sound level frequency range 30 to 10000 Hz
- Microphone level frequency range 100 Hz to 15 kHz
- Typical Max frequency 10000 Hz
Collect sound data wirelessly with the snap of your fingers. With sound-triggered data collection, Go Direct® Sound provides students with an easy way to capture and evaluate waveforms. Measure wave amplitude and sound intensity level at the same time to investigate the decibel scale, or take the sensor outside the classroom to discover sounds in their natural environment.
Our Go Direct sensors connect directly to your mobile device, Chromebook™, or computer using our free Graphical Analysis™ 4 app - no additional equipment or software purchases are necessary.