Order Entry
United States
ContactUsLinkComponent
 
Oakton® EcoTestr™ pH2+ Meter, Cole-Parmer
  76221-242
undefined
Oakton® EcoTestr™ pH2+ Meter, Cole-Parmer
  76221-242
 :  35423-01

 

  • Temperature Range:
    32.0...122.0 °F (0.0...50.0 °C)
  • Description:
    EcoTestr™ pH2+ meter
  • Model:
    EcoTestr pH2+
  • Temperature Accuracy:
    ±0.9 °F (0.5 °C) + 1 LSD
  • Temperature Resolution:
    0.1 °F (0.1 °C)
  • Temperature Compensation:
    Automatic
  • pH Accuracy:
    ±0.1 pH
  • pH Calibration:
    Up to 3 points
  • pH Range:
    0.0 - 14.0 pH
  • pH Resolution:
    0.1 pH
  • Cat. No.:
    76221-242

 

 

The pH2+ meter accurately measures pH and temperature simultaneously.

  • Larger display with a better viewing angle
  • Automatic temperature compensation ensures accurate reading in varying environments
  • Easy-to-navigate interface for quick setup and calibration
  • Lanyard attachment makes field measurements more convenient
  • Battery level indicator flashes when battery is low

Expanded 4-digit dual-line display shows parameters and temperature readings simultaneously.

Redesigned leakproof cap functions as a sample cup and as a stabilizing base to stand the meter upright.

Rugged IP 67-rated housing is dustproof and waterproof and it floats.

Commonly used in agriculture, aquaculture and aquariums, cooling towers, education, environmental monitoring, food and beverage, hydroponics, manufacturing, pools and spas, printing, water treatment. Additionally EcoTestr CTS used in photo development and electroplating.

 : Four A76 1.5 V miniature alkaline batteries included.