Order Entry
United States
ContactUsLinkComponent
Glassware Assortment, United Scientific Supplies
Glassware Assortment, United Scientific Supplies
Catalog # 76293-312
undefined
Glassware Assortment, United Scientific Supplies
Catalog # 76293-312
Supplier Number:  GLSKIT1-VWR

Specifications

  • Description:
    Glassware Assortment
  • Environmentally Preferable:
  • Cat. No.:
    76293-312

Specifications

About this item

Quality glassware assortment for use in the laboratory.

  • Shipping weight: 15 lbs.
  • Box dimensions: 33×11.5×5.5"

This kit is a perfect way to get the most commonly used glassware items for your laboratory.

Delivery: Kit includes: (2) Glass Beakers, 100 ml; (1) Glass Beaker, 250 ml; (1) Glass Beaker, 400 ml; (2) Bottles with Screw Cap, 4 oz.; (2) Mohr Burets, 50ml; (1) Porcelain Crucible; (1) Porcelain Crucible Cover; (1) Dropper Pipet (Eye Dropper); (12) Barnes Dropping Bottles, 30ml; (1) Porcelain Evaporating Dish; (1) Short Stem Funnel, 75 mm; (1) Watch Glass, 75 mm; (1) Porcelain Mortar and Pestle; (1) Glass Cylinder, 10ml; (1) Glass Cylinder, 25 ml; (1) Glass Cylinder, 50 ml; (1) Glass Cylinder, 100 ml; (6) Test Tubes, 13×100 mm; (6) Test Tubes, 18×150 mm; (6) Test Tubes, 25×200 mm;(4) Glass Capillary Tubing; (1) Erlenmeyer Flask, 250ml; (1) Glass Rod, 8"; (2) Petri Dishes, 100 mm.
Packaging: Shipped in a reusable storage box.