Stereo Zoom Binocular Microscope, Unitron
Catalog # 76243-962
Supplier: LX Microscopes by UNITRON
Specifications
- Description:Stereo zoom binocular microscope
- Cat. No.:76243-962
Specifications
About this item
Stereo zoom binocular head is non-ESD, baked-on powder-coat for superior durability.
- Achromatic lenses with anti-reflective coatings
- Cast alloy aluminum body, all metal gears
- Working distance 118 mm (if used with a 0.5× reducing lens, working distance is 195 mm)
- Fits focus mounts with 76 mm diameter yoke
- Click-stops on the zoom knob at 1.0, 2.0, 3.0 and 4.0 ensure repeatable magnification changes
It has 23 mm field of view, with magnification range 0.7× to 4.5× (7× to 45× when used with optional 10× eyepieces).