Polypropylene Labels, Matte, Workhorse®,Brady
Catalog # 76252-166
Supplier: Brady Worldwide
Specifications
- For Use With:BBP®81 label printer, BRADY IP® series label printer, BradyPrinter i5100, BradyPrinter i7100, BRADYPRINTER PR Plus series label printer, THT 3" Core printer
- Color:White
- Description:Rectangle labels with acrylic adhesive
- Dimensions:25.4×50.8 mm (1×2")
- Material:PP
- Cat. No.:76252-166
- Packaging:3000 labels/roll
- Print area:1×1"
Specifications
About this item
These labels feature white (B-425) thermal transfer printable polypropylene which is ideal for labeling applications requiring excellent solvent resistance and print performance.
- No visible affect to label when exposed to most common chemicals, oils or water
- Service temperature of –70 to 80 °C (–94 to 176 °F)
- Abrasion-, chemical- and humidity-resistant
Ideal for asset tracking, barcode labeling, component and equipment ID, general and industrial ID and rating plates.
Certifications: RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted. Meets requirements of a halogen-free material per DIN VDE 0472 part 815.