Order Entry
United States
ContactUsLinkComponent
Weller® WX Soldering Station, Apex
Weller® WX Soldering Station, Apex
Catalog # 76249-356
Supplier:  Cooper Tools
Weller® WX Soldering Station, Apex
Catalog # 76249-356
Supplier:  Cooper Tools
Supplier Number:  WX2021N

Specifications

  • Temperature range:
    50...550 °C (150...999 °F)
  • Description:
    WX Soldering Station, 230 V, 50 Hz
  • Dimensions:
    170×151×130 mm (6.69×5.94×5.12")
  • Environmentally Preferable:
  • Cat. No.:
    76249-356
  • Power consumption:
    200 W (240 W)

Specifications

About this item

This WX soldering station with an elegant design and solid improvements in performance offers the perfect combination of features to help the operation become more efficient and productive.

  • Very high capacity
  • Quick heating-up time
  • Capacitive touchscreen made of real glass
  • Antistatic, chemical and temperature resistant
  • Graphic LC display to view text and graphic elements from all angles
  • Blue LED background lighting for improved legibility

Standard digital connection and decoupled robot connection manages fume extraction units, heating plates, programmable logic controller (PLC). Pencil has built-in analog-to-digital converter and data memory read and re-calibrated pencil eliminates need to calibrate soldering station.

The Spring system provides steady contact pressure with antistatic soft grip. Tips can be changed without tools.

Automatic standby mode activated by a sensor in handle that detects when device is not in use. No special stop-and-go rest required. Automatic standby mode sensor also controls all connected accessories such as fume extractors and heating plates.

Delivery: Includes soldering station with micro soldering iron, 40 W/12 V safety rest WDH 50 and micro tweezer, 2× 40 W/12 V safety rest WDH 60.