Order Entry
United States
ContactUsLinkComponent
Scotch® Insulation Tape 22, Vinyl, 3M
Scotch® Insulation Tape 22, Vinyl, 3M
Catalog # 76242-674
Supplier:  3M
Scotch® Insulation Tape 22, Vinyl, 3M
Catalog # 76242-674
Supplier:  3M
Supplier Number:  7000042539

Specifications

  • Width:
    1"
  • Color:
    Black
  • Description:
    Tape, Premium grade
  • Length:
    36 Yards
  • Thickness:
    10 mil.
  • Cat. No.:
    76242-674
  • Packaging:
    12 Rolls/Carton, 48 Rolls/Case
  • Adhesive material:
    Rubber resin
  • Tensile strength:
    20 lbs./in.

Specifications

About this item

Scotch® vinyl insulation tape 22 is a premium-grade, heavy-duty, vinyl electrical tape designed for insulation applications that require greater mechanical strength and abrasion resistance.

  • Provides moisture-resistant electrical and mechanical protection
  • Provides high resistance to UV rays, abrasion, moisture, alkalis, acids, corrosion and varying weather conditions
  • Made of black durable PVC
  • Withstands a temperature range of –10 to 80 °C (15 to 176 °F)

It is suitable for both indoor and outdoor applications. The tape is compatible with solid dielectric cable insulations, synthetic cable insulations, jackets and splicing compounds.

Certifications: UL Listed, ASTM Approved, VDE, CSA Certified and RoHS 2011/65/EU Compliant.