Order Entry
United States
ContactUsLinkComponent
Utility Cart, Zoro
Utility Cart, Zoro
  76249-414
Utility Cart, Zoro
  76249-414
 :  5UTJ3

 

  • Width:
    25⅝"
  • Color:
    Green
  • Description:
    Flat Handle Utility Cart
  • Height:
    33" (handle height); 2¾" (lip height)
  • Length:
    40⅝"
  • Material:
    PP
  • Cat. No.:
    76249-414
  • Shelf dimensions:
    37L×33"H
  • Load capacity:
    500 lbs.
  • No. of shelves:
    2
  • Casters:
    2 swivel, 2 fixed
  • Shelf width:
    25⅝"
  • Shelf capacity:
    250 lbs.

 

 

This utility cart helps get what you need where you need it to be, for places such as food service, education, manufacturing, information technology, healthcare, or any other industry.