Traffic Cone, Global Industrial
76249-622
- Color:Orange
- Description:Traffic Cone Without Collars
- Height:12"
- Length:8½"
- Material:Vinyl
- Cat. No.:76249-622
Traffic cones are constructed of one-piece vinyl for all-weather durability and reliability in any traffic or construction situation.
- Stackable
- Fluorescent, fade-resistant color
- 1200 psi tensile strength; 250 psi tear strength
- High heat resistance
High-density, black PVC base.
: Meets MUTCD specifications.