Order Entry
United States
ContactUsLinkComponent
EMI Embossed Tin Plated Copper Shielding Tapes, 3M
EMI Embossed Tin Plated Copper Shielding Tapes, 3M
Catalog # 76242-434
Supplier:  3M
EMI Embossed Tin Plated Copper Shielding Tapes, 3M
Catalog # 76242-434
Supplier:  3M
Supplier Number:  7010350286

Specifications

  • Width:
    ½"
  • Color:
    Gray
  • Length:
    16.5 m
  • Thickness:
    0.04 mm
  • Cat. No.:
    76242-434
  • Packaging:
    18/Case

Specifications

About this item

Embossed tin-plated copper foil backing with acrylic pressure-sensitive adhesive and liner.

  • Embossing makes excellent contact through the adhesive

Tin-plate is for soldering and corrosion resistance.