Order Entry
United States
ContactUsLinkComponent
ESD-Safe Stick Cleanroom Pick Swab with Micro-Tips, Texwipe
ESD-Safe Stick Cleanroom Pick Swab with Micro-Tips, Texwipe
  76239-430
 :  Texwipe
ESD-Safe Stick Cleanroom Pick Swab with Micro-Tips, Texwipe
  76239-430
 :  Texwipe
 :  TX769E

 

  • Description:
    ESD-Safe Stick Cleanroom Pick Swab with Micro-Tips
  • Length:
    66.1 mm
  • Material:
    Transplex
  • Cat. No.:
    76239-430
  • Handle length:
    56.5 mm
  • Handle color:
    Translucent
  • Head width:
    1.0 mm
  • Handle width:
    2.4 mm
  • Head thickness:
    1.0 mm
  • Tip length:
    5 mm

 

 

ITW Texwipe is a worldwide leader in contamination control supplies and critical cleaning products including lint free clean room wipers, cleanroom swabs, cleanroom stationery, sterile products, adhesive mats and more.

  • Low-contamination, plastic alloy (Transplex) construction
  • Precision molded tips

ITW Texwipe TX769E ESD-Safe Stick with Micro-Tips is a double-ended cleaning and prepping tool designed for use at ESD-safe workstations. This unique stick controls ESD without the use of carbons and without ionic antistats. The TX769E ESD-Safe Pick Swab is constructed of a low-contamination, plastic alloy that safely dissipates electrical charges in under 2 seconds. They are excellent replacements for conductive metal probes, which can scratch and damage delicate electronic components, and for wood picks, which have limited electrical performance and high contamination levels including splintering. The TX769E model is particularly suited for disk drive assembly, medical device manufacturing, wire manipulation and groove cleaning.