Order Entry
United States
ContactUsLinkComponent
 
Dow DOWSIL™ Adhesive, Silicone, Ellsworth Adhesives
  76247-248
Dow DOWSIL™ Adhesive, Silicone, Ellsworth Adhesives
  76247-248
 :  3145

 

  • Color:
    Clear
  • Description:
    Silicone adhesive, specific gravity 1.12 at 25 °C
  • Tensile Strength:
    1900
  • Temperature Range:
    50...200 °C
  • Cat. No.:
    76247-248

 

 

This silicone adhesive Ideal for sealing openings in modules and housings; adding mechanical stability to individual components; assembly of components on PWBs; sealing in and around wires and electrical leads; yoke assembly.

  • Elongation: 680%
  • Dielectric Strength: 500 V/mil

It is non-flowing and has high elongation, tensile, and tear strength, 90 ml tube.