Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Chemical Structure
Manufacturer Data
0
$0.00
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
United States
Order Entry
Order Status
Your Account
Cart
ContactUsLinkComponent
Home
Closures
Safety Caps and Safety Waste Caps
Silicone Tubing Caps, Dempsey Industries
Silicone Tubing Caps, Dempsey Industries
Silicone Tubing Caps, Dempsey Industries
76251-416
:
DEMPSEY INDUSTRIES INC TE
Silicone Tubing Caps, Dempsey Industries
76251-416
:
DEMPSEY INDUSTRIES INC TE
:
50518
Color:
BLACK
Description:
Protective Silicone Cap, 0.60" Thickness
Cat. No.:
76251-416
Drip tube I.D.:
0.463"
Drip tube O.D.:
1.000"