Static Warning Labels, Uline
Catalog # 76244-834
Supplier: ULINE
Specifications
- Color:White
- Description:Industrial thermal transfer labels
- Dimensions:2×1"
- Cat. No.:76244-834
- Packaging:5100 labels/rolls, 8 rolls
- Core size:3"
- Diameter:8"
Specifications
About this item
Alert shippers that contents of packages are static sensitive.