Back Panel for Multi Trolley
ESD back panel, Light grey, 28.7", ½", 24"
76250-618
: Treston
: 861552-49
Perforated panels are efficient dividers of space and, at the same time, practical storage facilities for tools and equipment.
- Grey ESD
Ordering information: Installation is required. Assembly videos available.
- Depth:½"
- Width:28.7"
- Color:Light grey
- Description:ESD back panel
- Height:24"



