Order Entry
United States
ContactUsLinkComponent
Shelving Storage Systems, Midwest Container Systems
Shelving Storage Systems, Midwest Container Systems
Catalog # 76247-332
Shelving Storage Systems, Midwest Container Systems
Catalog # 76247-332
Supplier Number:  J1836C

Specifications

  • Finish:
    Chrome
  • Load capacity:
    800 lbs.
  • Description:
    Olympic Wire Shelf, 18×36"
  • Cat. No.:
    76247-332

Specifications

About this item

Olympic wire shelving made of carbon-steel will exceed all your storage needs. Open construction allows use of maximum storage space of cube. Chrome and black (certain sizes) finishes are perfect for retail applications.

  • Open wire design that minimizes dust accumulation and allows a free circulation of air
  • Greater visibility of stored items and greater light penetration
  • Can be loaded/unloaded from all sides
  • Wire shelving that can change as quickly as your needs change
  • Shelf wires run front to back allowing for items to slide on and off shelves smoothly
  • Shelves can be adjusted at 1" intervals along entire length of post

Green epoxy finish with chromat substrate is rust resistant and is suitable in cold and/or wet environments.

Certifications: NSF Approved.
Delivery: Each shelf includes split-sleeves to attach it to posts.